missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Superbroth, Powder
For the growth of lambda phage and phagemids in E. coli in liquid medium
Brand: MP Biomedicals™ 113010032
Additional Details : Weight : 0.01000kg
Description
- Contents/L: 35g tryptone, 20g yeast extract, 5g NaCl
- Use 60g powder per liter
Specifications
15°C to 30°C | |
Microbiology Media | |
For growth of Escherichia coli |
Powder | |
Tryptone 35g/L, Yeast extract 20g/L, NaCl 5g/L | |
1000 g |