missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ TDS Testr 1™ Conductivity Meters
Pocket-sized tester offers convenient and rapid measurement of Total Dissolved Solids with direct readout.
Brand: MP Biomedicals™ 0215948301
Additional Details : Weight : 0.01000kg
Description
- Features Automatic temperature compensation (ATC)
- Easy-to-view LCD display with mode indicator
- ±2% full scale accuracy
- Full reading diplayed, and it outlasts test kits
- With hold function and self-diagnostic capabilities
Specifications
- Range: 0 to 1990 ppm
- Resolution: 10 ppm
- Unit Dimensions (L x W x H): 15 x 4.1 x 2.4cm
- Unit Weight: 90g
Specifications
±2% Full-scale | |
Rapid measurement of Total Dissolved Solids with direct readout | |
10 ppm | |
Conductivity Meter | |
LCD |
15 x 4.1 x 2.4 cm | |
TDS Testr 1 | |
Automatic | |
90 g | |
0 to 1990 ppm |