missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ U.S.P. XIII No. 2 Salt Mixture
Mineral Mix for rodent diet. Use in conjunction with supplement U.S.P. XIII, No. 2 Mineral Mix (cat # 960300) for long term growth and development of the rat.
1293.20 SEK - 19249.60 SEK
Specifications
Product Type | Animal Diet |
---|---|
Components | Calcium Biphosphate 13.58%, Calcium Lactate 32.69%, Ferric Citrate (16 to 17% Fe) 2.96%, Ma gnesium Sulfate 13.7%, Potassium Phosphate Dibasic 23.99%, Sodium Biphosphate 8.73%, Sodium Chloride 4.35% |
Format | Powder |
For Use With (Application) | Mineral mix for Rodent diet |
Storage Requirements | 15°C to 30°C |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11405662
|
MP Biomedicals™
0290284502 |
2 kg |
1293.20 SEK
2kg |
Estimated Shipment: 05-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11415662
|
MP Biomedicals™
0290284510 |
10 kg |
4929.00 SEK
10kg |
Estimated Shipment: 05-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11425662
|
MP Biomedicals™
0290284550 |
50 kg |
19249.60 SEK
50kg |
Estimated Shipment: 05-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Composition (Ingredients, Amount):
- Calcium Biphosphate, 13.58%
- Calcium Lactate, 32.69%
- Ferric Citrate (16 to 17% Fe), 2.96%
- Magnesium Sulfate, 13.7%
- Potassium Phosphate Dibasic, 23.99%
- Sodium Biphosphate, 8.73%
- Sodium Chloride, 4.35%
This mineral mix does not supply the essential minerals manganese, zinc, copper, iodine, chromium, and selenium. The calcium level is low. MP recommends the use of supplement.
U.S.P. XIII, No. 2 Mineral Mix (Catalog number 960300) in conjunction with this formulation for long term growth and development of the rat.
Specifications
Animal Diet | |
Powder | |
15°C to 30°C |
Calcium Biphosphate 13.58%, Calcium Lactate 32.69%, Ferric Citrate (16 to 17% Fe) 2.96%, Ma gnesium Sulfate 13.7%, Potassium Phosphate Dibasic 23.99%, Sodium Biphosphate 8.73%, Sodium Chloride 4.35% | |
Mineral mix for Rodent diet |