missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Multiskan™ GO Microplate Spectrophotometer

Perform photometric research applications such as DNA, RNA and protein analysis with the Thermo Scientific™ Multiskan™ GO Microplate Spectrophotometer.

Brand:  Thermo Scientific™ 51119200DP

Additional Details : Weight : 11.00000kg

 View more versions of this product

Product Code. 15244687

  • 117992.70 SEK / 1 set


Call for latest availability.
+46 (0)31 352 32 30

Add to basket

Specifications

Specifications

Multiskan GO without cuvette + free μDrop Plate
Xenon Flash lamp
200 to 1000nm with 1nm steps
96-well plate: 0-2.5 Abs, 2% at 450nm
1.0% + 0.003 Abs (0-2.0 Abs); 2% (2.0-2.5 Abs) at 450nm
Ambient +2° to 45°C
6 seconds with 96-well plate; 10 seconds with 384-well plate (from A1 back to A1)
43cm
26cm
Max: <110w; Power Save: <2.5w
96- and 384-well plates
Monochromator
<2.5nm
Up to 4 Abs
SD<0.003 Abs or CV<0.5% at 450nm (Precision mode); SD<0.003 Abs or CV<1% at 450nm (Fast mode)
Linear
10s from 200 to 1000nm with 1nm steps
28.5cm
10.8kg
Videos

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.