Learn More
Munktell Filtrak™ Munktell Grade 1600 Filter Paper
Prepare laboratory sheets for pulp testing. Munktell Filtrak™ Munktell Grade 1600 Filter Paper is often used when preparing laboratory sheets of most forms of pulp for physical testing in accordance with ISO Test Method, 5269-1.
Brand: Munktell Filtrak™ 143052
Additional Details : Weight : 0.01000kg
Description
- Basis Weight: 250 ±25g/m²
- Klemm Absorbency: 70 ±20mm
- Dimensional Change: <3%
- Water Uptake: 450 ±50g/m²
Specifications
Cotton Linters | |
1600 | |
200/Pk. | |
143 x 230mm |