missing translation for 'onlineSavingsMsg'
Läs mer
Läs mer
N-Benzyl-4-fluorobenzamide, 97%, Thermo Scientific™
Klicka för att se tillgängliga alternativ
Kvantitet:
250 mg
1 g
Förpackningsstorlek:
1g
250mg
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Applications
It is used in the microwave-assisted method for conversion of alcohols into -substituted amides using envirocat EPZG as a catalyst.
Notes
Store away from oxidizing agents. Keep the container tightly closed and place it in a cool, dry and well ventilated condition.
It is used in the microwave-assisted method for conversion of alcohols into -substituted amides using envirocat EPZG as a catalyst.
Notes
Store away from oxidizing agents. Keep the container tightly closed and place it in a cool, dry and well ventilated condition.
Specifications
Specifications
| Kemiskt namn eller material | N-Benzyl-4-fluorobenzamide |
| Kvantitet | 1 g |
| Formel vikt | 229.25 |
| Procent renhet | 97% |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction