Läs mer
N-Ethylthiourea, 99%, Thermo Scientific Chemicals
Beskrivning
N-Ethylthiourea was used in the preparation of Re (III) complexes, which are precursors for the new rhenium complexes, potentially useful in nuclear medicine. It was also used in two-step protocol for the first chemoselective cleavage of 2-hydroxy acid amides
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
N-Ethylthiourea was used in the preparation of Re (III) complexes, which are precursors for the new rhenium complexes, potentially useful in nuclear medicine. It was also used in two-step protocol for the first chemoselective cleavage of 2-hydroxy acid amides
Solubility
Soluble in water (24g/L).
Notes
Store away from strong oxidizing agents. Keep container tightly closed. Store in cool, dry conditions in well sealed containers.
Specifikationer
Specifikationer
| Kemiskt namn eller material | N-Ethylthiourea |
| Smältpunkt | 108°C to 112°C |
| Kvantitet | 10 g |
| UN-nummer | UN2811 |
| Beilstein | 1699551 |
| Löslighetsinformation | Soluble in water (24g/L). |
| Formel vikt | 104.17 |
| Procent renhet | 99% |
RUO – Research Use Only
Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.