missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Right-to-Understand FEP Safety Wash Bottles with Globally Harmonized System (GHS) Labeling for Harsh Chemicals

Prevent chemical accidents in the lab with Thermo Scientific™ Nalgene™ Right-to-Understand FEP Wash Bottles. Bottles labeled following the Globally Harmonized System (GHS).

Brand:  Thermo Scientific™ 2429-0504

Additional Details : Weight : 0.47600kg

 View more versions of this product

Product Code. 15511373

  • 1662.78 SEK / Each


Estimated Shipment
08-08-2018
Add to basket

Alert:

Wash FEP wash bottles with non-abrasive detergent. Follow with a rinse in tap water and final rinse in distilled or deionized water. To avoid scratching the plastic, do not use abrasive cleaners or scouring pads. Compatible with autoclaving.


Specifications

Specifications

500mL
Compliant with GHS Labeling Guidelines
Natural
Methylene Chloride (Dichloromethane)
4
Yes
28mm
Narrow
Screw
500mL
ETFE
With stem and draw tube
FEP
1
Natural
No
Yes
Videos

† Subject to Thermo Fisher Scientific standard limited warranty. See thermoscientific.com or your sales representative for details.