Learn More
Saint Gobain Life Sciences Natural Rubber GSR Standard Tubing
Use this tubing for a variety of industrial, construction and chemical applications. Saint Gobain Life Sciences Natural Rubber GSR Standard Tubing provides an ideal combination of chemical resistance and pump life.
Brand: Saint Gobain Life Sciences 710107
Additional Details : Weight : 0.01000kg
Description
- Very good elasticity and flexibility
- Good resistance to abrasion
- Meets FDA requirements
Specifications
FDA compliant, food WCR | |
Natural Rubber | |
25 m | |
Handle many industrial applications | |
Red | |
70°C |
8 mm | |
12 mm | |
2 mm | |
-40°C | |
Flexible |