missing translation for 'onlineSavingsMsg'
Learn More

Saint-Gobain Natural Rubber GSR Standard Tubing

Use this tubing for a variety of industrial, construction and chemical applications. Saint Gobain Performance Plastics™ Natural Rubber GSR Standard Tubing provides an ideal combination of chemical resistance and pump life.

317.00 SEK - 884.00 SEK

Specifications

Certifications/Compliance FDA compliant, food WCR
Color Red
Overall Length (Metric) 25 m
Max. Operating Temperature (Metric) 70°C
Flexibility Flexible
View More Specs

Products 4
Product Code Brand Diameter (Metric) Inner Diameter (Metric) Outer Thickness (Metric) Price Quantity & Availability  
Product Code Brand Diameter (Metric) Inner Diameter (Metric) Outer Thickness (Metric) Price Quantity & Availability  
11761736
View Documents
Saint-Gobain
710082
6 mm 10 mm 2 mm 814.00 SEK
25m
Qty Price Break Available View alternative products
Save Up to 
»
Estimated Shipment: 15-07-2021
Add to basket
 
11739845
View Documents
Saint-Gobain
710095
7 mm 10 mm 1.5 mm
774.00 SEK
25m
View alternative products
Save Up to 
»
Estimated Shipment: 15-07-2021
Add to basket
 
11787273
View Documents
Saint-Gobain
710107
8 mm 12 mm 2 mm
884.00 SEK
25m
View alternative products
Save Up to 
»
Estimated Shipment: 13-07-2021
Add to basket
 
11322014
View Documents
Saint-Gobain
710107
8 mm 12 mm 2 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
Description

Description

  • Very good elasticity and flexibility
  • Good resistance to abrasion
  • Meets FDA requirements
Specifications

Specifications

FDA compliant, food WCR
25 m
Flexible
Red
70°C
Natural Rubber
SDS
Product Certifications