missing translation for 'onlineSavingsMsg'
Learn More

Saint-Gobain Natural Rubber GSR Standard Tubing

Use this tubing for a variety of industrial, construction and chemical applications. Saint Gobain Performance Plastics™ Natural Rubber GSR Standard Tubing provides an ideal combination of chemical resistance and pump life.

Brand:  Saint-Gobain 710082

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11761736

Quantity Price
1 814.00 SEK / 25m
10 755.15 SEK / 25m
Estimated Shipment
07-06-2021
Add to basket


Description

Description

  • Very good elasticity and flexibility
  • Good resistance to abrasion
  • Meets FDA requirements
Specifications

Specifications

FDA compliant, food WCR
Flexible
6 mm
10 mm
2 mm
-40°C
Red
70°C
Natural Rubber
25 m
Handle many industrial applications
Videos
SDS
Documents