missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ Nitrotough™ N110 Series Light Duty Oil Repellent Gloves
Click to view available options
Size:
8
9
10
Description
- Mechanical protection gloves
- Light duty oil repellent
- Ideal alternative to light leather gloves
- Fine and stretchable stitches for good comfort
- Used in environments where protection combined with abrasion resistance are essential
Applications:
- Assembly and finishing
- Engineering applications
- Screwing and bolting
Specifications
Certifications/Compliance | EN 420:2003 + A1:2009 and EN 388:2006 |
Color | Black, White |
Exterior Finish | Palm Coated |
Material | Nitrile |
Product Type | Oil repellent gloves |
Size | 8 |
Style | Construction: Knitted |
Glove Cuff Style | Knitwrist |
Packaging Type | 12 pairs in a bag, 12 bags in a carton |
Series | N110 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'