missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Elma™ Noise Protection Box
Reduce the typical cavitation noise of an operating ultrasonic unit to a tolerable level. Elma™ Noise Protection Box reduces the amount of noise by 20dBA or approximately 75%. For Ultrasonic Water Baths.
Brand: Elma™ 2000000368
Additional Details : Weight : 25.00000kg
Description
- Perceived noise reduction of 75% allows operation of ultrasonic cleaning units in sensitive work areas, such as chemical and dental laboratories, medical practices or even workshops
- Vapors are carried off by an exhaust device to protect the box inside against an accumulation of heat or humidity
- Flap made of plexiglass to allow monitoring of operating process and filling level without opening the noise protection box
- Noise Protection Box M is for units up to S 30 for operation with glass beakers, test tube rack, Erlenmeyer flasks
- Noise protection box L is for units up to S 100 for operation with glass beakers, test tube rack, Erlenmeyer flasks
- 230V
Specifications
1 Each | |
Ultrasonic Cleaner | |
Plexiglass flap with handle, built-in exhaust | |
490 x 530 mm | |
530 mm | |
Large |
490 mm | |
530 mm | |
490 mm | |
15.2 kg | |
530 x 490 x 530 mm (W x D x H) |