missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Norprene™ Food Tubing
Ideal for the food, dairy and beverage industries
Brand: Masterflex™ 95710-40
Additional Details : Weight : 1.00000kg
Description
- Opaque beige norpene tubing.
- Heat, ozone, and UV light resistant.
- Non-aging, nonoxidizing.
- Superior acid and alkali resistance.
- Elastomer is FDA-compliant (21 CFR 177.2600) and NSF listed (Standard 51).
- Tubing is manufactured according to GMP.
- Temperature range: -60 to 275°F (-51 to 135°C).
- Autoclavable.
Specifications
USP;Non-DEHP;NSF-51;3A;FDA;ADCF;Non-Phthalate;European Pharmacopoeia;NSF-61 | |
6.4 mm | |
12.7 mm | |
15.2 m | |
Ideal for the food, dairy, and beverage industries. | |
-51°C | |
Heat, ozone, and UV light resistant; non-aging; nonoxidizing; superior acid and alkali resistance. | |
Opaque Beige | |
135°C |
Autoclavable | |
Norprene | |
50 ft. | |
3.175 mm | |
-60°F | |
50 ft./Pk. | |
Autoclave | |
19 psi |