missing translation for 'onlineSavingsMsg'
Läs mer
Läs mer
Macherey-Nagel™ NucleoMag HMW DNA Kit (High-Molecular-Weight DNA from Diverse Sample Materials)
Description
- Enables isolation of high-molecular-weight DNA from cells, human and animal tissue, plant material, whole blood, saliva, swabs, bacteria, and yeast samples.
- Magnetic bead technology streamlines the workflow for HMW DNA isolation.
- Compatible with diverse automation platforms to support reliable and consistent processing.
Specifications
Specifications
| Isoleringsteknik | Magnetic Bead |
| Provtyp | Human Tissue, Animal Tissue, Cells, Plant, Bacteria, Yeast, Blood, Swabs, Saliva |
| Sekvenseringstyp | DNA and RNA Sequencing |
| Effektivitet | Recovery rate: Depending on sample amount and quality |
| Slutlig produkttyp | DNA |
| För användning med (applikation) | Isolation of DNA |
| Produktlinje | NucleoMag |
| Produkttyp | DNA |
| Kvantitet | 384 Preps |
| Renhet | ≥1.8, Depending on Sample Type and Quality |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?