missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nujol, for IR spectroscopy, Thermo Scientific Chemicals
Click to view available options
Quantity:
50 mL
500 mL
Description
Nujol is used for the synthetic resin used for cosmetics, fiber oil, food, medicine, as automotive lubricant, home decoration and in candle making.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
Nujol is used for the synthetic resin used for cosmetics, fiber oil, food, medicine, as automotive lubricant, home decoration and in candle making.
Solubility
Soluble in ether. Sparingly soluble in ethanol. Not miscible or difficult to mix in water.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Incompatible with and oxidizing agents.
Nujol is used for the synthetic resin used for cosmetics, fiber oil, food, medicine, as automotive lubricant, home decoration and in candle making.
Solubility
Soluble in ether. Sparingly soluble in ethanol. Not miscible or difficult to mix in water.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Incompatible with and oxidizing agents.
Specifications
Melting Point | ∼-20°C |
Density | 0.838 |
Boiling Point | >300°C |
Flash Point | 220°C (428°F) |
Refractive Index | 1.468 |
Quantity | 50 mL |
Merck Index | 14,7023 |
Solubility Information | Soluble in ether. Sparingly soluble in ethanol. Not miscible or difficult to mix in water. |
Grade | IR Spectroscopy |
Chemical Name or Material | Nujol, for IR spectroscopy |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'