missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bollé Safety Nylon Frame Polycarbonate Lens Safety Glasses
Click to view available options
Weight (Metric):
29 g
Description
- Upper protection
- Adjustable temples
- Lower protection
- Non-slip inserts
- Pivoting temples
- Anti-static
Specifications
Certifications/Compliance | European standard |
Lens Coating | Anti-fog, Scratch-resistant |
Lens Tint | Clear |
Product Type | Safety glasses |
Frame Color | Saffron |
No. per Pack | 1 Ea. |
Weight (Metric) | 29 g |
Lens Material | Polycarbonate |
Frame Material | Nylon |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'