missing translation for 'onlineSavingsMsg'
Learn More

Kinesis™ Omnifit™ Tubing Connectors

Connectors for flow-splitting, mixing, and fluid line interconnection—connect a variety of tubing types and sizes

Brand:  Kinesis™ 001001

Additional Details : Weight : 0.20000kg

 View more versions of this product

Product Code. 15224419

  • POA / Pack of 3
In Stock
to see stock.

This item requires a price update prior to being ordered.

Request a Price for this item here.


Description

Description

  • All-PTFE flow-path bodies
  • Autoclavable
  • 50psi pressure rating
2-way and 3-way Tubing Connectors
  • Connect tubing with a 0.5 to 4mm O.D. using supplied Viton™ O-rings, 1/16 in. (1.5mm) PTFE cones, blue polypropylene caps with 1/4 in.-28 UNF threads
  • Supplied PTFE cone provides a flat bottom for the 1/4 in.-28 UNF fitting to give a leak-free connection
  • 1.5mm bore size
Large-to-Small Universal Connector
  • Has a Viton seal in the large end and a Viton O-ring on the small end; polypropylene cap for small end has a 1/4 in.-28 UNF threaded end
  • Accepts 0.5 to 11mm tubing O.D.
  • 1.5mm bore size
Large-to-Large Variable Connector
  • Large ends are supplied with Viton seals in both ends to allow for a compression-style fitting
  • Accepts 4 to 11mm O.D. tubing
  • 4.7mm bore size

Order Info

Other inert unions and manifolds are available; contact your Customer Service Representative.

Specifications

Specifications

2-way Connector
Autoclavable
1.5 mm
51 mm
50 psi
PTFE, Viton
0.5 to 4 mm O.D. Tubing
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers