missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kolmi Hopen™ Op-Air™ Type IIR Medical Mask with Visor
This splash-resistant medical mask with earloops is designed for those with sensitive skin or beards.
363.00 SEK - 400.00 SEK
Specifications
Fastening Type | Earloops |
---|---|
Material | Polypropylene |
Dimensions (L x W) | 175 x 90 mm |
Style | Pleated |
Certifications/Compliance (Europe) | (EU) 2017/745, EN 14683:2019+AC:2019 |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17770209
|
Kolmi Hopen™
M35111V-30 |
Blue |
400.00 SEK
Pack of 25 |
Estimated Shipment: 09-06-2025
Log in to see stock. |
|||||
17790209
|
Kolmi Hopen™
M35311V-30 |
Honey | N/A | ||||||
Description
- Protection against human liquids, bacteria, particles, and viruses
- Anatomical folding reduces exposure to face
- Inner layer designed to wick away moisture and sweat
- Transparent polyester visor is anti-fog treated on both sides
Specifications
Earloops | |
175 x 90 mm | |
(EU) 2017/745, EN 14683:2019+AC:2019 | |
Medical | |
25 Pk. |
Polypropylene | |
Pleated | |
Single-use | |
Yes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title