missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ ORP Electrodes
For measuring oxidation-reduction potential. Fisherbrand™ ORP Electrodes are available for any connector type.
1780.00 SEK - 3080.00 SEK
Specifications
Material | Plastic |
---|---|
For Use With (Application) | Recommended for low or high temperature measurements (–5 to 100°C) or during rapid temperature variation |
Model | ORP Gelled |
mV Range | ±1500 |
Temperature (Metric) Range | 0°C to 80°C |
Product Code | Brand | Connector Types | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Connector Types | Price | Quantity & Availability | |||||
11726348
|
Fisherbrand™
|
S7 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11778452
|
Fisherbrand™
|
DIN |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Body manufactured from plastic
- Temperature range of 0° to 80°C
- Gel electrolyte
- pH range of ± 1500 mV
Specifications
Plastic | |
ORP Gelled | |
0°C to 80°C | |
1 m |
Recommended for low or high temperature measurements (–5 to 100°C) or during rapid temperature variation | |
±1500 | |
120 mm | |
12 mm |