Learn More
Thermo Scientific™ Modified Edwards Medium (Dehydrated)
Rapidly isolate Streptococcus agalactiae and other streptococci involved in bovine mastitis with this selective medium.
Brand: Thermo Scientific™ CM0027B
Additional Details : Weight : 0.50000kg
Description
Rapidly isolate Streptococcus agalactiae and other streptococci involved in bovine mastitis with selective Thermo Scientific™ Oxoid™ Modified Edwards Medium (Dehydrated). Aesculin in the medium differentiates the negative Streptococcus agalactiae (blue colonies) from aesculin-positive Group D streptococci (black colonies). Crystal violet and thallus sulphate serve as the selective agents for the streptococci.
Streptococci are gram-positive facultatively anaerobic bacteria, which constitute normal commensal flora of mouth, skin, intestine and upper respiratory tract of humans. The Strep organisms that cause mastitis are commonly divided into Streptococcus agalactiae and Streps other than Streptococcus agalactiae. Streptococcus agalactiae is a major cause of subclinical mastitis in dairy cattle and a source of economic loss for the industry.
Use Modified Edwards Medium for rapid isolation of Streptococcus agalactiae and other streptococci involved in bovine mastitis.
- Selective: crystal violet and thallus sulphate serve as the selective agents for the streptococci.
- Easy-to-read: Streptococcus agalactiae (blue colonies) are easy to differentiate from aesculin-positive Group D streptococci (black colonies).
Not all products are available for sale in all territories. Please inquire.
Remel™ and Oxoid™ products are now part of the Thermo Scientific brand.
Specifications
Edwards Medium, Modified | |
Dehydrated Culture Media | |
For 9.6L medium |
Powder | |
500 g |
For Laboratory Use Only