missing translation for 'onlineSavingsMsg'
Läs mer
Läs mer
Paraffin, Supelco™
Description
42 to 44, in block form
Specifications
Specifications
| Kokpunkt | >300°C/1013 hPa |
| Smältpunkt | 42°C to 72°C |
| Produkttyp | Tissue Embedding Media |
| Kvantitet | 25 kg |
| Form | Solid |
| Synonym | Paraffin, Paraffin |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?