missing translation for 'onlineSavingsMsg'
Learn More

Brand™ PCR Tube Value Pack PROMO

Free PCR Mini Cooler and additional savings with value pack purchase, Brand™ PCR Tube Value Pack PROMO includes a set of 250 strips of 8 0.2mL PCR tubes with flat or domed caps.

Brand:  Brand™ 781256

Additional Details : Weight : 0.61000kg

 View more versions of this product

Product Code. 15504429

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +46 31 352 32 00 for assistance


Description

Description

8-Strip 0.2mL PCR Tubes with Caps:
  • Extra-thin wall thickness to provide quick and constant thermal transfer
  • Free of RNases, DNases and DNA
  • Tightly fitting domed and flat caps avoid contamination and evaporation
PCR Mini cooler for 96 0.2ml PCR single tubes, strips or plates:
  • Protects samples from warming at 4°C for over 3 hours
  • Wth color-indicator: changes at 7°C from violet to pink
Specifications

Specifications

Domed
Polypropylene
8-strip
0.2mL
Includes one PCR Mini Cooler
250/PK
PCR Plate
Videos