missing translation for 'onlineSavingsMsg'
Läs mer
Läs mer
Beskrivning
To be used together with Velp Scientifica ECODryBlock.
Ideal for large-scale PCR and qPCR workflows, including DNA/RNA amplification, sequencing preparation, genotyping, and other nucleic acid–based studies.
- Plate type: 96-well PCR plate (0.2 mL wells)
- Number of wells: 96
- Well depth: 15.5 mm
- Well size (mm): Ø 6.6 mm
Specifikationer
Specifikationer
| Autoklaveringsbar | Not Autoclavable |
| För användning med (utrustning) | 96-well PCR Plate |
| Material | Aluminum |
| Antal platser | 96 |
| Typ | Dry Block |
| Rörstorlek | 0.2 mL |
| Mått (L x B x H) | 95 x 152 x 51 mm |
| Djup (metriskt) Tja | 15.5 mm |
| Diameter (metrisk) Well | 6.6 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?