missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Peek Analytical Guard Column Replacement Cartridges
4280.00 SEK - 5070.00 SEK
Specifications
Quantity | 5 Pack |
---|---|
Length (Metric) | 8 mm |
Max. Pressure | 5000 psi |
Diameter (Metric) Inner | 3 mm |
Material | PEEK |
Produktcode | Marke | Packing Material | Preis | Menge & Verfügbarkeit | |||||
---|---|---|---|---|---|---|---|---|---|
Produktcode | Marke | Packing Material | Preis | Menge & Verfügbarkeit | |||||
11533354
|
Hamilton™
79833 |
PSDVB/Itaconate |
4280.00 SEK
Pack of 5 |
Estimated Shipment: 24-06-2024
Log in to see stock. |
|||||
11553394
|
Hamilton™
79320 |
Poly(methacryl amido-propyl trimethyl ammonium chloride) |
5070.00 SEK
Pack of 5 |
Estimated Shipment: 24-06-2024
Log in to see stock. |
|||||
12644885
|
Hamilton™
79729 |
PSDVB/Trimethylammonium |
4745.00 SEK
Pack of 5 |
Estimated Shipment: 24-06-2024
Log in to see stock. |
|||||
Spezifikation
5 Pack | |
5000 psi | |
PEEK |
8 mm | |
3 mm | |
Replacement Guard Cartridge |