missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ PELTOR™ Optime™ Push To Listen Earmuffs
Click to view available options
Color:
Black
Hi-Viz
Noise Reduction Rating (NRR):
29 dB
31 dB
Description
- Hearing protection with a manual listening function, simply push the button to listen, opening up the ear protector for communication
- Pressing a button on the shell enables you to reduce attenuation level to follow a conversation
- The electronic function automatically shuts off after 30 seconds and can be manually adjusted to close earlier if needed
Specifications
Color | Black |
Noise Reduction Rating (NRR) | 31 dB |
Product Type | Ear Muffs |
Style | Headband |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'