missing translation for 'onlineSavingsMsg'
Läs mer
Läs mer
Pentaerythrityl tetrachloride, 97%, Thermo Scientific™
Klicka för att se tillgängliga alternativ
Kvantitet:
5 g
25 g
100 g
Förpackningsstorlek:
100g
25g
5g
Beskrivning
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Applications
Neopentyl bromide and pentaerythrityl tetrachloride were shown here to be non-mutagenic to 7 strains of Salmonella typhimurium.
Solubility
Insoluble in water.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Store away from strong oxidizing agents.
Neopentyl bromide and pentaerythrityl tetrachloride were shown here to be non-mutagenic to 7 strains of Salmonella typhimurium.
Solubility
Insoluble in water.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Store away from strong oxidizing agents.
Specifikationer
Specifikationer
| Kemiskt namn eller material | Pentaerythrityl tetrachloride |
| Smältpunkt | 94°C to 96°C |
| Kokpunkt | 110°C (12 mmHg) |
| Kvantitet | 100 g |
| Beilstein | 1698943 |
| Löslighetsinformation | Insoluble in water. |
| Formel vikt | 209.93 |
| Procent renhet | 97% |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction