missing translation for 'onlineSavingsMsg'
Läs mer

Mettler Toledo™ pH Meter NineFocus™ NF2000™
GREENER_CHOICE

Produktkod. 31454082 Handla allt Mettler Toledo Produkter
Klicka för att se tillgängliga alternativ
Modell:
NF2000 HA KIT
NF2000 KIT
NF2000 ORGANIC
NF2000 REDOX KI
NF2000 SOLIDS K
NF2000 ULTRALOW
Denna artikel kan inte returneras. Se returpolicy

Produktkod. 31454082

Brand: Mettler Toledo™ 30997004

Vänligen för att beställa denna produkten. Behöver du ett Webbkonto? Registrera ditt konto idag!

Denna artikel kan inte returneras. Se returpolicy

High-performance, multiparameter benchtop meter for compelling precision in pH, conductivity, ion concentration, redox, and dissolved oxygen determinations. The modular meter is at its best with the smart digital InLab™ DES™ sensors.

  • Designed to Evolve: Measures up to 4 parameters with a built-in digital module (DMM). Adding modules expands the analysis productivity.
  • Data integrity: The fully flexible user management allows to tailor user groups to suit any need or situation and protects settings from unwanted changes. Full compliance support with automatic data transfer and full compliance with industry regulatory standards.
  • Fast problem-solving: Sensor diagnostics with user guidance for troubleshooting reduces downtime, monitors sensor condition along its full lifespan, and minimizes errors.
  • Flexible footprint on bench: Detachable terminal with 7 in. touch screen for flexible placement options, increasing usability and convenience.
  • Simple operation: The intuitive One Click™ user interface in 14 languages to check results with a single click simplifies operation, saves time, and reduces errors.
  • Resilient: The IP52 rating protects the instrument from dust ingress and water splashes from any direction and prevents corrosion.
  • Maximum Sensor Flexibility: Full compatibility with analog sensors (e.g., InLab ISM sensor) using an analog module.

All units include one measurement module, an electrode arm, and standards for initial calibration.

  • The NF2000 Kit includes an InLab Expert Pro-DES sensor
  • The NF2000 Stirrer Kit includes an InLab Expert Pro-DES sensor and a magnetic stirrer
  • The NF2000 HA Kit includes an InLab Max Pro-DES sensor
  • The NF2000 UltraLowVol Kit includes an InLab Ultra-Micro-DES sensor
  • The NF2000 LowVol Kit includes an InLab Micro Pro-DES sensor
  • The NF2000 Solids Kit includes an InLab Solids Pro-DES sensor
  • The NF2000 Organic Kit includes an InLab Science Pro-DES sensor
  • The NF2000 Pure H2O Kit includes an InLab Pure Pro-DES sensor
TRUSTED_SUSTAINABILITY

Specifikationer

Noggrannhet (temperatur) ±0.1°C between 0°C and 100°C
Noggrannhet (mV) 0.1
Noggrannhet (pH) 0.002
Information om datahantering PC, Printer, USB stick
Mätlägen pH with mV and Temperature, ORP with mV and Temperature, Temperature
Kalibrering pH, Relative mV, ORP, Temperature
Upplösning (pH) 0.001, 0.01, 0.1
Upplösning (mV) 0.1,1
Temperaturområde (metriskt) -30°C to +130°C
Upplösning (temperatur) 0.1°C
Visningstyp Color TFT (7 in.)
Alternativ för bakgrundsbelysning Yes
Minne 3000 Result Sets
Datapunkter 2000
Loggfunktionstyp Automatic by Interval or Event, Manual
Certifikat och efterlevnad CE, WEEE, RoHS
IP-betyg IP52
Mått (L x B x H) 40 x 30 x 34 cm
Modell NF2000 ULTRALOW
Språk Chinese Simplified, Chinese Traditional, English, French, German, Italian, Polish, Portuguese, Russian, Spanish, Thai, Turkish
Räckvidd (Relativ mV) -2000 to 2000 mV
Kanaler 4 (Customizable with modules)
Typ pH Meter
Längd (metrisk) 40 cm
Höjd (metrisk) 34 cm
Visa mer Visa mindre
Korrigering av produktinnehåll

Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.

Produkttitel

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.

Tack! Din feedback har skickats. Fisher Scientific arbetar alltid för att förbättra vårt innehåll åt dig. Vi uppskattar din feedback.