missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WTW™ photoLab™ S6 Filter Photometer
The photoLab™ S6 filter photometer with 6 wavelengths combines lab precision with the highest comfort and speeds for water analytics.
Brand: WTW™ 250013D
Additional Details : Weight : 3.50000kg
Description
- 6 wavelengths for quick tests with 16mm round cuvettes
- Reference beam optics
- Barcode detection
- AQA/IQC multi-level
- Uncomplicated in its operation with occasional measurements
- Series examinations with high test throughput at highest speeds
- 500 data sets
- Applications include water analytics, galvanization and in the food industry
Specifications
LCD | |
10.62 in. | |
Water Analytics, Galvanization, Food Industry | |
230 V | |
140 mm | |
340, 445, 525, 550, 605, 690nm | |
10.23 in. |
±2nm | |
270 mm | |
5.51 in. | |
50 Hz | |
Reference beam with filter | |
260 mm |