missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Picostar C366 Light Duty Nylon Gloves with PVC-Dotted Palm
Click to view available options
Size:
7
8
9
10
Description
- PVC dots on the palm enhance grip capabilities
- High degree of comfort, flexibility, and dexterity
- Low lint for cleanroom applications
- Resistant to abrasions
Specifications
Description | Low Lint |
Coating Material | PVC Dots |
Color | White |
Hand | Specific |
Material | Nylon |
Size | 7 |
EN388 Standard | 2141A |
For Use With (Application) | Automotive Assembly, General Handling, and Parts Assembly |
Glove Cuff Style | Knit |
Series | C366 |