missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chrome Nickel Tongs with Platinum Shoes
Use Chrome Nickel Tongs with Platinum Shoes to safely move vessels throughout the laboratory.
Brand: N/A 8411 4001
Additional Details : Weight : 0.20000kg
Description
- Platinum shoes
- Mass: 3.5 to 4.5g
- Length: 200mm
Specifications
Platinum Shoes | |
1 Ea. | |
200 mm |
Tongs | |
Chrome Nickel |