missing translation for 'onlineSavingsMsg'
Läs mer

Globe Scientific Pluggpropp för 12 mm rör

Produktkod. 31923026 Handla allt Globe Scientific Produkter
Change view
Klicka för att se tillgängliga alternativ
Färg:
Blue
Green
Lavender
Natural
Orange
Yellow
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Produktkod. Färg
31923026 Natural
31922589 Blue
31922856 Green
31922829 Lavender
31922740 Orange
31922566 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Denna artikel kan inte returneras. Se returpolicy
Produktkod. 31923026 Leverantör Globe Scientific Leverantörsnummer 118139C
Beräknad leverans: 15-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ger en läckagesäker tätning

  • Made of polyethylene
  • Assorted colors available

Specifications

Produkttyp Plug Stopper Cap
Material Polyethylene
Färg Natural
Storlek (engelska) 0.47 in.
Storlek (metrisk) 12 mm
För användning med (utrustning) 12 mm Tubes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.