missing translation for 'onlineSavingsMsg'
Läs mer

RETSCH PM 100 CM Model Planetary Ball Mills

Produktkod. 10308973 Handla allt Retsch Produkter
Change view
Klicka för att se tillgängliga alternativ
Spänning:
230 V
Förpackningsstorlek:
Varje
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Produktkod. Spänning unitSize
10308973 230 V Varje
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Denna artikel kan inte returneras. Se returpolicy
Produktkod. 10308973 Leverantör RETSCH Leverantörsnummer 20.520.0001

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Se alternativa produkter

Denna artikel kan inte returneras. Se returpolicy

Use planetary ball mills wherever the highest degree of fineness is required. Retsch™ PM 100 CM Model Planetary Ball Mills meet all technical requirements for colloidal grinding and provide the energy input necessary for mechanical alloying.

  • Well-proven mixing and size reduction processes
  • Extremely high centrifugal forces result in very high pulverization energy and short grinding times
  • Powerful and quick grinding down to nano range
  • Reproducible results due to energy and speed control
  • Suitable for long-term trials
  • 2 different grinding modes (dry and wet)
  • Optional pressure and temperature measuring system PM GrindControl
  • Wide range of materials for contamination free grinding
  • Safety Slider for safe operation
  • Perfect stability on lab bench thanks to FFCS technology
  • Innovative counter weight and imbalance sensor for unsupervised operation
  • Comfortable parameter setting via display and ergonomic 1-button operation
  • Automatic grinding chamber ventilation
  • 10 SOPs can be stored
  • Programmable starting time
  • Power failure backup ensures storage of remaining grinding time
  • Jars with O-type sealing for safe operation, pressure tight

Specifikationer

Produkttyp Planetary Ball Mill
Certifikat och efterlevnad CE Certified
Mått (L x B x H) 415 x 630 x 468 mm
Elektriska krav 230 V, 50/60 Hz
För användning med (applikation) Agriculture, biology, chemistry /Plastics, construction materials, engineering/electronics, environment/recycling, geology /metallurgy, Glass/ceramics, medicine/pharmaceuticals
Höjd (metrisk) 468 mm
Hertz 50/60 Hz
Gränssnitt RS 232/RS 485
Längd (metrisk) 415 mm
Modell PM 100 CM
Fas 3-phase Asynchronous
Spänning 230 V
Watt 750 W
Vikt (metrisk) ∼86 kg
Bredd (metrisk) 630 mm
Visa mer Visa mindre
Produkttitel
Välj ett problem

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.