missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ Wide Neck Theraphthalate (PETG) Containers, Crystal-clear
Use the brilliant transparency of the Kautex™ Wide Neck Theraphthalate (PETG) Containers, Crystal-clear for a great product presentation.
Brand: Kautex™ 2000074372
Additional Details : Weight : 1.08900kg
Description
- Series 310
- Transparent PETG
- Square with wide neck opening
- Easy to fill and clean
- Leakproof
- Without closure
- Ideal for product presentation
Specifications
Wide Neck Container | |
Closure, Foam Insert | |
100 mL | |
31 mm | |
PET | |
480/Cs. | |
Square |
71 mm | |
100 mL | |
Transparent | |
Packaging, Dispensing, Sending Samples, Storage, Mailing | |
480 | |
No |