missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Polypropylene/Polyethylene Dispensing Cartridges
Dispensing cartridge for bottle top dispenser
632.00 SEK - 852.00 SEK
Specifications
Product Type | Dispensing Cartridge |
---|---|
Material | Polypropylene, Polyethylene |
For Use With (Application) | Ideal For Closing Aqueous Solutions, Alkalis, Dilute Acids And Polar Solvents Such As Ethanol Or Acetone |
Quantity | 3/Pk. |
Thread Size | 45 mm |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
12033893
|
Cole-Parmer™
10097-19 |
10 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12887923
|
Cole-Parmer™
60002-51 |
25 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Bottle top dispenser based on a polypropylene/polyethylene dispensing cartridge ideal for closing aqueous solutions, alkalis, dilute acids and polar solvents such as ethanol or acetone
- Replaceable dispensing cartridge and valves
- 45 mm thread size with adapters for 32 mm and 40 mm threads
- With BioCote™ antimicrobial protection
Specifications
Dispensing Cartridge | |
Ideal For Closing Aqueous Solutions, Alkalis, Dilute Acids And Polar Solvents Such As Ethanol Or Acetone | |
45 mm |
Polypropylene, Polyethylene | |
3/Pk. |