missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Polypropylene String Wound Cartridge
217.00 SEK - 232.00 SEK
Specifications
Material | Polypropylene |
---|---|
Quantity | 1 Pack |
Type | String Wound Cartridge |
Length (Metric) | 254 mm |
Product Code | Brand | Flow Rate | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Flow Rate | Price | Quantity & Availability | |||||
11774939
|
Cole-Parmer™
01513-04 |
10 GPM |
232.00 SEK
Each |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||||
11764939
|
Cole-Parmer™
01513-00 |
7 GPM |
217.00 SEK
Each |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||||
Specifications
Polypropylene | |
1 Pack | |
String Wound Cartridge | |
254 mm |