missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polypropylene Tag Printer Labels
Continuous roll of tag material for the BMP™71 Label Printer. These Polypropylene Tag Printer Labels are non-adhesive slide-in strips.
1040.00 SEK - 1250.00 SEK
Specifications
Certifications/Compliance | ASTM B 117, ASTM D 1000, ASTM D 1938, ASTM G 155, RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC |
---|---|
Description | BMP71 Label Printer Labels |
Color | White |
Finish | Matte |
Material | Polypropylene |
Product Code | Brand | Dimensions (LxW) | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | Quantity | Price | Quantity & Availability | ||||
11599443
|
Brady™
104280 |
15.24 m x 12.7 mm | 1 Ea. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11569443
|
Brady™
104277 |
15.24 m x 15.88 mm | 1 Ea. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Continuous roll of tag material for the BMP™71 Label Printer.
- Non-Adhesive Slide-in Strips.
Specifications
ASTM B 117, ASTM D 1000, ASTM D 1938, ASTM G 155, RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC | |
White | |
Polypropylene | |
Tag Labels | |
BMP71 Label Printer | |
-40°C | |
1 Ea. | |
-40°C to +100°C | |
0.201 mm | |
15.24 m |
BMP71 Label Printer Labels | |
Matte | |
Thermal Transfer | |
Component and equipment labelling, Data and telecommunications labelling, Electrical labelling, Wire and cable labelling | |
1 | |
1 Roll/Box | |
-40°F to +212°F | |
0.008 in. | |
16.67 yd. |