missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Polypropylene Y-shape Connectors
11.91 SEK - 299.00 SEK
Specifications
Product Type | Connector |
---|---|
Autoclavable | Autoclavable |
Material | Polypropylene |
Packaging Quantity | 20 Pack |
Shape | Y |
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
15292759
|
VITLAB™
80467 |
For 8 to 9mm tubing I.D. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10224461
|
VITLAB™
80467 |
For 8 to 9mm tubing I.D. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15272759
|
VITLAB™
80465 |
For 4 to 5mm tubing I.D. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
Connector | |
Polypropylene | |
Y |
Autoclavable | |
20 Pack |