missing translation for 'onlineSavingsMsg'
Learn More

Haldenwanger™ Porcelain Low Form Melting Crucibles

Use these dishes for a variety of applications. Haldenwanger™ Porcelain Low Form Melting Crucibles feature a smooth internal finish, constructed from optimized laboratory porcelain.

41.17 SEK - 160.00 SEK

Specifications

Material Porcelain
Product Type Specs Melting Crucible
View More Specs

Products 10
Product Code Brand Capacity (Metric) Price Quantity & Availability  
Product Code Brand Capacity (Metric) Price Quantity & Availability  
10484231
View Documents
Haldenwanger™
L 79/00
11mL
42.34 SEK
Each
View alternative products
Save Up to 
»
In stock, ready to ship within 7 to 9 days: 88
Add to basket
 
10067530
View Documents
Haldenwanger™
L 79/0
20mL
47.37 SEK
Each
View alternative products
Save Up to 
»
In stock, ready to ship: 9
In stock, ready to ship within 7 to 9 days: 40
Add to basket
 
12005083
View Documents
Haldenwanger™
L 79/4
180mL
160.00 SEK
Each
View alternative products
Save Up to 
»
Estimated Shipment: 01-10-2021
Add to basket
 
12085073
View Documents
Haldenwanger™
79/2
40mL This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
12055073
View Documents
Haldenwanger™
79/00
11mL This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
12045073
View Documents
Haldenwanger™
79/000A
8mL This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
12075073
View Documents
Haldenwanger™
79/1
25mL This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
12081882
View Documents
Haldenwanger™
79/2A
65mL This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
12095073
View Documents
Haldenwanger™
79/3
95mL This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
10302791
View Documents
Haldenwanger™
79/3
95mL This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
Description

Description

  • Available in a variety of sizes
  • Sizes up to 175mL glazed except rim
  • 1,000mL and larger are glazed except outside base
  • Complies with DIN VDE 0335, type C 100
Specifications

Specifications

Porcelain
Melting Crucible
SDS
Product Certifications