missing translation for 'onlineSavingsMsg'
Learn More

Haldenwanger™ Porcelain Low Form Melting Crucibles

Use these dishes for a variety of applications. Haldenwanger™ Porcelain Low Form Melting Crucibles feature a smooth internal finish, constructed from optimized laboratory porcelain.

Brand:  Haldenwanger™ L 79/4

Additional Details : Weight : 0.10700kg

 View more versions of this product

Product Code. 12005083

  • 160.00 SEK / Each


Estimated Shipment: 16-08-2021
Add to basket

Description

Description

  • Available in a variety of sizes
  • Sizes up to 175mL glazed except rim
  • 1,000mL and larger are glazed except outside base
  • Complies with DIN VDE 0335, type C 100
Specifications

Specifications

Glazed
83mm
Porcelain
180mL
55mm
Melting Crucible
Videos
SDS
Documents
Certificates