missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Potassium Hydroxide, 0.05M, Chem Lab™
Click to view available options
Quantity:
1 L
Description
Ethanolic potassium hydroxide is an effective conductor of heat and highly flammable. It is used as a dessicant. It is also used in some electrical batteries, such as those used in television remote controls. It is used in the manufacture of soaps, the production of biodiesel and the production of other potassium compounds.
- Solution may become brown on standing
- Explosion limit: 3.5–15.0% (V) (ethanol)
- Ignition temperature: 425°C (ethanol)
Specifications
pH | 14 (20°C, H2O) |
Color | Colorless |
Boiling Point | 78°C |
Melting Point | -117°C |
Concentration | 2.806g KOH/l C2H5OH = 0.05 N (±0.0001/20°C) |
Concentration or Composition Notes | 2.806g KOH per liter of C2H5OH |
Density | 0.85g/mL |
Solubility Information | Soluble in Water |
Quantity | 1 L |
Explosion Limit | Lower 3.5% Volume/Upper 15% Volume |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'