missing translation for 'onlineSavingsMsg'
Läs mer
Läs mer
MP Biomedicals Kalium-natrium diet, låg, pulver
Shop All MP Biomedicals Products
Click to view available options
Kvantitet:
10 kg
20 kg
50 kg
Unit Size:
10kg
20kg
50kg
Description
Forskningsdiet med låg natrium (Na) och kalium (K).
Specifications
Specifications
| Autoklaveringsbar | Autoklaveringsbar |
| Produkttyp | Djurkost |
| Disponibel | Engångsbruk |
| Formatera | Pulver |
| Kvantitet | 10 kg |
| Sterilitet | Icke-steril |
| Förvaringskrav | Rumstemperatur |
| Längd (engelska) | 1 ft. |
| Längd (metrisk) | 0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction