missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ Micro Resistance Thermometer
SI Analytics™ Micro Resistance Thermometer is used to measure temperature and changes resistance when there is a change in temperacture.
Brand: SI Analytics™ 285105308
Additional Details : Weight : 0.10000kg
Description
- Use to measure temperature
- Comes equipt with 2 x 4mm banana plugs
Specifications
2 x 4mm banana plugs | |
Stainless Steel | |
Thermometer | |
200°C | |
-30°C to +200°C |
170 mm | |
W 5791 NN HT | |
Stainless steel shaft (V4A) with sensor Pt 1000 | |
-30°C | |
SLK/SLR |