missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Integral IN 130 T Circulation Chiller with CEE7/7 Plug, Traditional Refrigerants

Process thermostat with integrated cooling system for dynamic temperature control within external circuits

Brand:  Lauda™ L002663


Additional Details : Weight : 76.00000kg

Product Code. 16803660

  • POA / Each
Estimated Shipment: 26-08-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

View alternative products »


Description

Description

  • Colored TFT display for simultaneous indication of actual/set values, graphic illustration of temperature profile
  • Clear text menu navigation
  • Six selectable languages DE, EN, FR, SP, IT, RU
  • Management of heat transfer liquids with stored properties
  • Easy input via cursor and soft keys
  • Additional Tmax key for over temperature protection
  • SelfCheck Assistant for system diagnosis
  • Fully electronic continuous controller with PID action for internal and external control
  • Self adapt function for determination of control parameters
  • PowerAdapt system for use of maximum possible amount of heat permitted by power supply system
  • Low-level and adjustable over-temperature protection with acoustic alarm for use with flammable and non-flammable liquids
  • Extremely powerful pressure pump
  • USB and Ethernet interface equipped as standard
  • Port for external Pt100 integrated, second external Pt100 feasible via interface module
  • Remote fault indication through floating contact
  • Option for upgrading up to two additional interfaces (RS 232/485, Profibus, analogue, contact or EtherCat modules)
  • Programmer with 150 temperature/time segments can be separated into five programs
  • Adjustable bypass for pressure limiting
  • Digital display of pump pressure
  • Integrated web server for browser based operation in local area networks via PC, tablet or smart phone, secure data transfer due to authentication procedure and encryption
  • SmartCool system for energy-saving digital cooling management including compressor on-off control
  • Condenser cooling
  • Air
  • Utilizes traditional refrigerants (HFCs) in accordance with European legislation to control F-gases (EU) 517/2014
  • Technical Features:
    • Working temperature range: -30 to 120 °C
    • Ambient temperature range: 5 to 40 °C
    • Temperature stability: 0.05 ± K
    • Heater power max: 2.7 kW
    • Power consumption max: 3.7 kW
    • Power consumption: 16 A
    • Pump pressure max: 3.5 bar
    • Pump flow rate pressure max: 40 L/min
    • In/outlet connection thread (outside): G 3/4
    • In/outlet hose size: 3/4 in.
    • Filling volume min: 3.6 L
    • Filling volume max: 8.7 L
    • Overall dimensions (W x D x H): 430 x 550 x 760 mm
    • Noise level: 61 dB(A)
    • Power supply: 230 V, 50 Hz
    • Power plug: power cord with angled plug (CEE7/7)
    • Cooling capacity:
      • 100 °C, Thermal oil; 1.4 kW
      • 20 °C, Ethanol; 1.4 kW
      • 10 °C, Ethanol; 1.35 kW
      • 0 °C, Ethanol; 1.2 kW
      • -10 °C, Ethanol; 0.8 kW
      • -20 °C, Ethanol; 0.4 kW
      • -30 °C, Ethanol; 0.1 kW
  • Specifications

    Specifications

    230 V
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers