missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Protective Coverall 4540+, Type 5/6
Click to view available options
Size:
3X-Large
4X-Large
Description
- Type 5/6 highly versatile protective coverall designed to offer an excellent barrier to particles and limited liquid splash and also features a breathable SMMMS back panel
- Excellent barrier against dry particles and certain liquid chemical splash (CE Type 5/6)
- Soft and light, ultra low-linting laminated microporous material that drapes and hangs well over the body facilitating ease of movement
- Back panel made of breathable SMMMS material for improved air circulation and reduced heat stress
- 2-way zipper with fully sealable storm flap for added on-off convenience and extra protection
- 3-panel hood design for enhanced compatability with complimentary PPE
- Knitted cuffs and elasticated waist and ankles for increased comfort and freedom of movement
- Anti-static treated
- Low linting
Specifications
Product Type | Cleanroom Coveralls |
Size | 4X-Large |
Material | SMS |
Color | White, Blue |
Disposable | Single-use |
Waist Style | Elastic |
Cuff Style | Knit |
Hood Type | 3-panel |
Closure Type | 2-way Zipper |
Seam Type | Serged, Bound |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'