missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Protein Diet, Normal, Powder
Protein included in diet, powder form. Methione supplementation needed to increase health of animal.
6382.26 SEK - 31854.06 SEK
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Yes |
Format | Powder |
Sterility | Non-sterile |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11405612
|
MP Biomedicals
0290248710 |
10 kg |
6382.26 SEK
10kg |
Estimated Shipment: 23-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11415612
|
MP Biomedicals
0290248720 |
20 kg |
12742.26 SEK
20kg |
Estimated Shipment: 23-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11425612
|
MP Biomedicals
0290248750 |
50 kg |
31854.06 SEK
50kg |
Estimated Shipment: 23-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- High protein diet in powder form
- Supplementation is needed, especially methione, to increase health of the animal
Specifications
Animal Diet | |
Yes | |
Non-sterile | |
1 ft. |
Autoclavable | |
Powder | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.