missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Protektor Line 1602 Shoes
Leather upper construction includes reflective material.
724.00 SEK
Specifications
Certifications/Compliance | CE EN ISO 20345:2011 S2 SRC |
---|---|
Color | Black |
Material | Leather |
Sole Features | Slip-resistant |
Sole Material | Polyurethane |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15667397
|
Abeba™
1602/36 |
36 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15677397
|
Abeba™
1602/37 |
37 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15687397
|
Abeba™
1602/38 |
38 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15697397
|
Abeba™
1602/39 |
39 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15607407
|
Abeba™
1602/40 |
40 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15617407
|
Abeba™
1602/41 |
41 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15627407
|
Abeba™
1602/42 |
42 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15637407
|
Abeba™
1602/43 |
43 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15647407
|
Abeba™
1602/44 |
44 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15657407
|
Abeba™
1602/45 |
45 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15667407
|
Abeba™
1602/46 |
46 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15677407
|
Abeba™
1602/47 |
47 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15687407
|
Abeba™
1602/48 |
48 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- CE EN ISO 20345:2011 S2 SRC
- Smooth leather
- Black
- Steel toe cap
- Slip resistance PU outsole sole
- Antistatic
- Leather lining
- Instep area with lacing
Specifications
CE EN ISO 20345:2011 S2 SRC | |
Leather | |
Polyurethane | |
Steel |
Black | |
Slip-resistant | |
1602 |