missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Protektor Line 1630 Shoes
Leather upper construction includes reflective material.
781.00 SEK
Specifications
Certifications/Compliance | CE EN ISO 20345:2011 S2 SRC |
---|---|
Color | White |
Material | Leather |
Sole Features | Slip-resistant |
Sole Material | Polyurethane |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15627427
|
Abeba™
1630/36 |
36 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15637427
|
Abeba™
1630/37 |
37 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15647427
|
Abeba™
1630/38 |
38 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15657427
|
Abeba™
1630/39 |
39 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15667427
|
Abeba™
1630/40 |
40 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15677427
|
Abeba™
1630/41 |
41 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15687427
|
Abeba™
1630/42 |
42 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15697427
|
Abeba™
1630/43 |
43 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15607437
|
Abeba™
1630/44 |
44 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15617437
|
Abeba™
1630/45 |
45 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15627437
|
Abeba™
1630/46 |
46 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15637437
|
Abeba™
1630/47 |
47 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15647437
|
Abeba™
1630/48 |
48 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- CE EN ISO 20345:2011 S2 SRC
- Smooth leather white
- Steel toe cap
- Slip resistance PU outsole sole
- Antistatic
- Leather lining
- Instep area with lacing
- Cushioned ankle
Specifications
CE EN ISO 20345:2011 S2 SRC | |
Leather | |
Polyurethane | |
Steel |
White | |
Slip-resistant | |
1630 |