missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Amarell™ Pt 100 Class A Air Probe
For the measurement of temperatures in gases.
Brand: Amarell™ E910654
Additional Details : Weight : 0.10000kg
Description
- Stainless steel
- With PVC cable
- Maximum temperature of 300°C
Specifications
3 mm | |
1 m | |
Stainless Steel Probe, PVC Cable | |
Air | |
Maximum temperature of 300°C | |
±0.3°C and 0.5% of range |
Measuring temperature of gases | |
105 mm | |
T90 = 5 sec. | |
Thermometer Probe | |
ad 20 th Electronic Precision Thermometers |