missing translation for 'onlineSavingsMsg'
Läs mer

AMPri Puracomfort Black Nitrile Gloves

Produktkod. 31741037
Change view
Klicka för att se tillgängliga alternativ
Storlek:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Produktkod. Storlek
31741037 Small
31741087 Medium
31740972 Large
31741048 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Denna artikel kan inte returneras. Se returpolicy
Produktkod. 31741037 Leverantör AMPri Leverantörsnummer 118038S

Please to purchase this item. Need a web account? Register with us today!

Denna artikel kan inte returneras. Se returpolicy

Powder-free black nitrile disposable gloves for protective and examination use, available in multiple sizes.

  • Manufacturer: AMPri
  • Basic nitrile surgeon's gloves from the brand Puracomfort
  • Nitrile disposable gloves
  • This product is unpowdered
  • Coating: chlorinated inside
  • These nitrile gloves are not extra-long (length: 240 mm)
  • Nitrile surgeon's gloves : Black
  • Fit: ambidextrous
  • Outstanding basic quality
  • Conventional disposable product
  • Medical device class: md class i
  • Non-sterile disposable product
  • Standards met: EN 374-1, EN 374-4, EN 374-5, EN 420, EN 455-1, EN 455-2, EN 455-3, and EN 455-4
  • Nitrile examination gloves with chemical protection type b
  • Nitrile surgeon's gloves are suitable for alcoholic, acidic, dry, and watery food
  • Biological protection against viruses, bacteria and fungi
  • Nitrile cleaning gloves for use in government authorities, education, dentistry, industry, body-related services, hospitals, food service, and other medicine.
  • Acceptable quality limit of the nitrile examination gloves: AQL 1.5

Specifikationer

Accelerator gratis No
Användningsområden Healthcare, Industrial, Laboratory
AQL 1.5
Färg Black
Disponibel Single-use
Exteriör finish Fingertip Textured
Finger Thickness (English) 2.4 mil
Fingertjocklek (metrisk) 0.06 mm
Latexfri Yes
Material Nitrile
Palm Thickness (English) 2 mil
Handflatans tjocklek (metrisk) 0.05 mm
Pulveriserad Powder Free
Produkttyp Nitrile Examination Glove
Storlek Small
Sterilitet Non-sterile
Tjocklek (engelska) 2 mil
Tjocklek (metrisk) 0.05 mm
Visa mer Visa mindre
Produkttitel
Välj ett problem

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.